Mini Jack, Type U, Wht, Copper
- Mfr # MTP-U-F
- Zoro # G223361275
product price:Â
$
9.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Wire Size - Maximum
20 AWG
For Thermocouple Type
Type U
Grounded/Ungrounded
Grounded
Product Type
Jack
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-U-F
- Zoro #
- G223361275
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type U
- Grounded/Ungrounded
- Grounded
- Product Type
- Jack
- Contact Material
- Copper
- Body Color
- White
- Standards
- RoHS
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
- Connection Type
- Mini Jack
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- RTD, Thermocouple
- Series
- MTP Series
- Item
- Temperature Probe Connectors & Adapters
- Body Material
- Glass-Filled Nylon
- Includes Write-On Window
- No Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For RTD Number of Wires
- 3-Wire
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/50 in
- Wire Rope Length
- 1 3/50 in
- Length
- 1 3/50 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Jack, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.