Shop OMEGA
See all product information
Create Account
Mini Jack, Type U, Wht, Copper
- Mfr # SMPW-U-F
- Zoro # G223361138
product price:Â
$
8.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
SMPW Series
Includes Clamp
No Clamp Included
For Wire Size - Maximum
20 AWG
Connection Type
Mini Jack
Includes Write-On Window
Write-On Window Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-U-F
- Zoro #
- G223361138
- UPC #
- -
- Country of Origin
- United States
- Series
- SMPW Series
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- No Clamp Included
- Connection Type
- Mini Jack
- Includes Write-On Window
- Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Contact Material
- Copper
- Body Color
- White
- For Sensor Technology
- Thermocouple
- Body Material
- Glass-Filled Nylon
- Standards
- RoHS
- For Thermocouple Type
- Type U
- Product Type
- Jack
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.