Mini Plug, Type J, Blk, Constantan; Iron
- Mfr # SMP-J-M
- Zoro # G323358397
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Clamp
No Clamp Included
Body Color
Black
Includes Write-On Window
Write-On Window Included
For Sensor Technology
Thermocouple
For Wire Size - Maximum
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-J-M
- Zoro #
- G323358397
- UPC #
- -
- Country of Origin
- United States
- Includes Clamp
- No Clamp Included
- Body Color
- Black
- Includes Write-On Window
- Write-On Window Included
- For Sensor Technology
- Thermocouple
- Connection Type
- Mini Plug
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Series
- SMP Series
- Body Material
- Glass-Filled Nylon
- Product Type
- Plug
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Item
- Temperature Probe Connectors & Adapters
- Standards
- RoHS
- Number of Pins
- 2
- Pin Shape
- Flat
- For Thermocouple Type
- Type J
- Contact Material
- Constantan, Iron
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.