Shop OMEGA
See all product information
Create Account
Std Plug, Type J, Blk, Iron; Constantan
- Mfr # OSTW-J-M
- Zoro # G523356711
product price:Â
$
8.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Color
Black
Includes Write-On Window
Write-On Window Included
Overall Length
1 9/100 in
Series
OSTW Series
Number of Pins
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-J-M
- Zoro #
- G523356711
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Black
- Includes Write-On Window
- Write-On Window Included
- Series
- OSTW Series
- Number of Pins
- 2
- Includes Clamp
- No Clamp Included
- Product Type
- Plug
- Connection Type
- Standard Plug
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Pin Shape
- Round
- Pin Design
- Hollow
- Standards
- RoHS
- For Thermocouple Type
- Type J
- Contact Material
- Constantan, Iron
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Body Material
- Nylon
Dimensions
- Overall Length
- 1 9/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 9/100 in
- Length
- 1 9/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Nylon, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.