Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # SHX-K-M
- Zoro # G423359706
product price:Â
$
17.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Wire Size - Maximum
20 AWG
Features
Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
Connection Type
Mini Plug
Body Material
Ceramic
For Sensor Technology
Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHX-K-M
- Zoro #
- G423359706
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Features
- Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
- Connection Type
- Mini Plug
- Body Material
- Ceramic
- For Sensor Technology
- Thermocouple
- Series
- SHX Series
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Temperature Fahrenheit - Maximum
- 650 Degrees C
- Includes Clamp
- No Clamp Included
- Includes Write-On Window
- No Write-On Window Included
- Number of Pins
- 2
- Product Type
- Plug
- Body Color
- Yellow
- Contact Material
- Alumel, Chromel
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 19/50 in
- Wire Rope Length
- 1 19/50 in
- Length
- 1 19/50 in
- Fits Chest Size
- Combination Phillips/Slot Screws, One-Piece Body with Removable Cap Design, Oversized Terminal Screws for Easy Wiring
Description
Temperature Probe Connectors & Adapters, Body Material Ceramic, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.