Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # SMPW-CC-K-M
- Zoro # G523353475
product price:Â
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pin Design
Hollow
Product Type
Plug
Number of Pins
2
Body Color
Yellow
Body Material
Glass-Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-K-M
- Zoro #
- G523353475
- UPC #
- -
- Country of Origin
- United States
- Pin Design
- Hollow
- Product Type
- Plug
- Number of Pins
- 2
- Body Color
- Yellow
- Body Material
- Glass-Filled Nylon
- For Sensor Technology
- Thermocouple
- Item
- Temperature Probe Connectors & Adapters
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- For Thermocouple Type
- Type K
- Connection Type
- Mini Plug
- Includes Clamp
- Clamp Included
- Series
- SMPW-CC Series
- Standards
- RoHS
- Includes Write-On Window
- No Write-On Window Included
- Contact Material
- Alumel, Chromel
- Temperature Fahrenheit - Maximum
- 180 Degrees C
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 7/10 in
- Wire Rope Length
- 1 7/10 in
- Length
- 1 7/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.