Mini Plug, Type T, Constantan; Copper
- Mfr # SMP-TI-M
- Zoro # G723354944
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Fahrenheit - Maximum
180 Degrees C
Includes Write-On Window
Write-On Window Included
Number of Pins
2
Connection Type
Mini Plug
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-TI-M
- Zoro #
- G723354944
- UPC #
- -
- Country of Origin
- United States
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Write-On Window
- Write-On Window Included
- Number of Pins
- 2
- Connection Type
- Mini Plug
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Product Type
- Plug
- Series
- SMP Series
- Item
- Temperature Probe Connectors & Adapters
- Pin Shape
- Flat
- Contact Material
- Constantan, Copper
- Body Color
- Blue
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- Body Material
- Glass-Filled Nylon
- For Thermocouple Type
- Type T
- For Sensor Technology
- Thermocouple
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.