Socket, Solid, Type J, Black, Iron
- Mfr # MTC-IR-S
- Zoro # G023358321
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Product Type
Socket
Standards
RoHS
Number of Pins Included
1
For Thermocouple Type
Type J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-IR-S
- Zoro #
- G023358321
- UPC #
- -
- Country of Origin
- United States
- Item
- temperature probes and components-new
- Color
- Black
- Product Type
- Socket
- Standards
- RoHS
- Number of Pins Included
- 1
- For Thermocouple Type
- Type J
- Body Material
- Copper
- Contact Alloy Type
- Iron
- Temperature Rating - Maximum
- 200 Degrees C
- Number of Sockets Included
- 1
- Series
- MTC Series
- Wire Color
- Black
Description
Socket, Solid, Type J, Black, Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.