Mini Plug, Type T, Constantan; Copper
- Mfr # SMPW-CC-T-M
- Zoro # G223356813
product price:Â
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Constantan, Copper
Temperature Fahrenheit - Maximum
180 Degrees C
Connection Type
Mini Plug
For Wire Size - Maximum
20 AWG
Body Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-T-M
- Zoro #
- G223356813
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Copper
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Connection Type
- Mini Plug
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Blue
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- Includes Write-On Window
- No Write-On Window Included
- Standards
- RoHS
- Product Type
- Plug
- Number of Pins
- 2
- For Thermocouple Type
- Type T
- For Sensor Technology
- Thermocouple
- Series
- SMPW-CC Series
- Body Material
- Glass-Filled Nylon
- Pin Design
- Hollow
- Includes Clamp
- Clamp Included
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 7/10 in
- Wire Rope Length
- 1 7/10 in
- Length
- 1 7/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.