Shop OMEGA
See all product information
Create Account
Mini Plug, Type T, Constantan; Copper
- Mfr # SMPW-T-M
- Zoro # G223360711
product price:Â
$
6.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Wire Size - Maximum
20 AWG
Overall Length
1 3/10 in
Number of Pins
2
Temperature Fahrenheit - Maximum
180 Degrees C
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-T-M
- Zoro #
- G223360711
- UPC #
- -
- Country of Origin
- United States
- Number of Pins
- 2
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Standards
- RoHS
- For Sensor Technology
- Thermocouple
- Product Type
- Plug
- Body Color
- Blue
- Connection Type
- Mini Plug
- Series
- SMPW Series
- Includes Clamp
- No Clamp Included
- Contact Material
- Constantan, Copper
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type T
- Body Material
- Glass-Filled Nylon
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Pin Shape
- Flat
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.