Thermowell, UNEF, Brass, Male
- Mfr # 24C455
- Zoro # G4701541
product price:Â
$
18.69
/ea
Key Features
Internal Thread Size
1-1/4-18 Straight
Stem Length
3.5 in
Process Connection
3/4 in MNPT
Insertion Length
3 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24C455
- Zoro #
- G4701541
- UPC #
- 190735433003
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 1.75 in
- Wrench Allowance
- 0.5 in
- Food Safe
- No
- NSF Rated
- No
- For Thermometer Thread Type
- UNEF
- For Thermometer Thread Connection
- 1 1/4"-18 UNEF
- Application
- General Purpose, Sealed Systems
- Thread Gender
- Male
- Thread Type
- NPT
- Maximum Operating Temperature
- 150 Degrees F at 300 psi, 350 Degrees F at 250 psi
- Maximum Operating Pressure
- 5,000 psi at 60 Degrees F
- Includes Lagging
- No
- Includes Cap and Chain
- No
- Shank Type
- Straight
- Thermowell Type
- Threaded
- Includes Lap Joint Cover Flange
- No
- Shell Material
- Brass
Dimensions
- Internal Thread Size
- 1-1/4-18 Straight
- Stem Length
- 3.5 in
- Insertion Length
- 3 1/2 in
- Bore Dia.
- 0.44 in
- Socket Length
- 4 in
- Shank Dia.
- 0.62 in
- For Stem Diameter
- 15/32 in
- For Stem Length
- 3 1/2 in
- Thread Size
- 3/4 in
- For Thermometer Thread Size
- 1 1/4 in
- For Bore Diameter
- 0.44 in
Description
Threaded Thermowell, Shank Type Straight, 3/4 in MNPT, Brass, Insertion Length 3 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 300 psi, 350 Degrees F at 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.