Shop OMEGA
See all product information
Create Account
Mini Plug, Type T, Constantan; Copper
- Mfr # SMPW-TI-M
- Zoro # G823355551
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
Write-On Window Included
Pin Shape
Flat
Temperature Fahrenheit - Maximum
180 Degrees C
Product Type
Plug
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMPW-TI-M
- Zoro #
- G823355551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 3/10 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Details
- Includes Write-On Window
- Write-On Window Included
- Pin Shape
- Flat
- Item
- Temperature Probe Connectors & Adapters
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Product Type
- Plug
- Standards
- RoHS
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Contact Material
- Constantan, Copper
- Body Material
- Glass-Filled Nylon
- Body Color
- Blue
- Number of Pins
- 2
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- For Thermocouple Type
- Type T
- Connection Type
- Mini Plug
- Series
- SMPW Series
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.