Shop OMEGA
See all product information
Create Account
Pin, Hollow, Type K, Green, Alumel
- Mfr # HPC-AL-P
- Zoro # G923359244
product price:Â
$
232.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Pin
Number of Pins Included
20
For Thermocouple Type
Type K
Number of Sockets Included
20
Temperature Rating - Maximum
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-AL-P
- Zoro #
- G923359244
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Pin
- Number of Pins Included
- 20
- For Thermocouple Type
- Type K
- Number of Sockets Included
- 20
- Item
- temperature probes and components-new
- Temperature Rating - Maximum
- 200 Degrees C
- Series
- HPC Series
- Standards
- RoHS
- Contact Alloy Type
- Alumel
- Body Material
- Copper
- Color
- Green
- Wire Color
- Green
Dimensions
- For Wire Size - Maximum
- 20 AWG
- For Wire Size - Minimum
- 24 AWG
Description
Pin, Hollow, Type K, Green, Alumel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.