Shop OMEGA
See all product information
Create Account
Mini Plug, Type U, Wht, Copper
- Mfr # MTP-U-M
- Zoro # G023357423
product price:Â
$
8.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Mini Plug
Standards
RoHS
For Sensor Technology
RTD, Thermocouple
Body Material
Glass-Filled Nylon
Pin Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTP-U-M
- Zoro #
- G023357423
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- Mini Plug
- Standards
- RoHS
- For Sensor Technology
- RTD, Thermocouple
- Body Material
- Glass-Filled Nylon
- Pin Shape
- Flat
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Copper
- For RTD Number of Wires
- 3-Wire
- For Thermocouple Type
- Type U
- Body Color
- White
- Series
- MTP Series
- Grounded/Ungrounded
- Grounded
- Product Type
- Plug
- Number of Pins
- 3
- Includes Clamp
- No Clamp Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Write-On Window
- No Write-On Window Included
- Features
- Combination Phillips/Slot Screws, Heavy Duty Construction
Dimensions
- Overall Length
- 1 41/100 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 41/100 in
- Length
- 1 41/100 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Heavy Duty Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Plug, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.