Mini Plug, Type U, Wht, Copper
- Mfr # SMPW-U-M
- Zoro # G823359313
product price:Â
$
6.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Sensor Technology
Thermocouple
Contact Material
Copper
Product Type
Plug
Includes Clamp
No Clamp Included
Body Material
Glass-Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-U-M
- Zoro #
- G823359313
- UPC #
- -
- Country of Origin
- United States
- For Sensor Technology
- Thermocouple
- Contact Material
- Copper
- Product Type
- Plug
- Includes Clamp
- No Clamp Included
- Body Material
- Glass-Filled Nylon
- Number of Pins
- 2
- Connection Type
- Mini Plug
- Standards
- RoHS
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Pin Shape
- Flat
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Series
- SMPW Series
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- White
- For Thermocouple Type
- Type U
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.