Shop OMEGA
See all product information
Create Account
Multipin Body, Blk, Alloy
- Mfr # MTC-12-SHL
- Zoro # G423361419
product price:Â
$
212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Multipin Connector Bodies
Number of Pins
12
Features
Air and Moisture Resistant Connection, Threaded Coupling
For Sensor Technology
Thermocouple
Contact Material
Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-12-SHL
- Zoro #
- G423361419
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Multipin Connector Bodies
- Number of Pins
- 12
- Features
- Air and Moisture Resistant Connection, Threaded Coupling
- For Sensor Technology
- Thermocouple
- Contact Material
- Alloy
- Temperature Fahrenheit - Maximum
- 200 Degrees C
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Black
- Body Material
- Aluminum
- Includes Write-On Window
- No Write-On Window Included
- Series
- MTC Series
- Includes Clamp
- No Clamp Included
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Fits Chest Size
- Air and Moisture Resistant Connection, Threaded Coupling
Description
Temperature Probe Connectors & Adapters, Body Material Aluminum, Contact Material Alloy, Product Type Multipin Connector Bodies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.