Multipin Body, Blk, Alloy
- Mfr # MTC-24-FF
- Zoro # G823358392
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Aluminum
For Sensor Technology
Thermocouple
Temperature Fahrenheit - Maximum
200 Degrees C
Number of Pins
24
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-24-FF
- Zoro #
- G823358392
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Aluminum
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 200 Degrees C
- Number of Pins
- 24
- Includes Clamp
- No Clamp Included
- Body Color
- Black
- Standards
- RoHS
- Mounting Style
- Panel
- Series
- MTC Series
- Features
- Air and Moisture Resistant Connection, Threaded Coupling
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- No Write-On Window Included
- Contact Material
- Alloy
- Product Type
- Multipin Connector Bodies
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Fits Chest Size
- Air and Moisture Resistant Connection, Threaded Coupling
Description
Temperature Probe Connectors & Adapters, Body Material Aluminum, Contact Material Alloy, Product Type Multipin Connector Bodies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.