Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10E-3-100-1/4-6
- Zoro # G223357117
product price:Â
$
249.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Length
6 in
Maximum Temperature (°C)
600 Degrees C
Minimum Temperature °F
-328 Degrees F
Response Time
10.6 sec
Probe Sheath Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-10E-3-100-1/4-6
- Zoro #
- G223357117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Cable Length
- 40 in
- Manufacturer Warranty Length
- 1 yr
Details
- Maximum Temperature (°C)
- 600 Degrees C
- Minimum Temperature °F
- -328 Degrees F
- Response Time
- 10.6 sec
- Probe Sheath Material
- 316 Stainless Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 1,112 Degrees F
- Item
- Long-Life & High-Accuracy RTD Probes
- Accuracy
- Class A
- Number of Wires
- 3-Wire
- Element Accuracy Class
- Class A
- For Media Type
- Air, Water
- Cable Material
- PFA
- Minimum Temperature °C
- -200 Degrees C
- Resistance
- 100 ohm
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.