Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf

  • Mfr # 67.FS0124MUF1

  • Zoro # G401935359


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Width
24 in.
Depth
10 in.
Height
2-1/2 in.
Material
Maple
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67.FS0124MUF1
Zoro #
G401935359
UPC #
841572132382
Country of Origin
United States

Dimensions

Width
24 in.
Depth
10 in.
Height
2-1/2 in.

Details

Material
Maple
Color
Maple

Description

Our floating shelves are perfect for today's transitional and contemporary kitchen or bath styling. The unique hanging system safely supports 15 lbs. per running foot of shelf length and exceeds KCMA requirements. Use them between cabinets, at the end of a cabinet run or free-standing in your kitchen, bathroom, bedroom or any other area of your house.
• Solid wood and wood veneer construction
• Unique hanging system safely supports 30 lbs.
• Shelf is 2-1/2 in. thick x 10 in. deep
• Can be trimmed to a minimum of 2 in. depth
• Use functionally to store plates, glasses or decorative items in the kitchen
• Complete turn-key system includes floating shelf, hanging brackets, mounting hardware and instructions
• Available in other various lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.