79in White Pantry Cabinet with Three Shelves
- Mfr # 403764
- Zoro # G323439348
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Finish
Glossy
Width
24.4 in
Number of Adjustable Shelves
3
Depth
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403764
- Zoro #
- G323439348
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Finish
- Glossy
- Number of Adjustable Shelves
- 3
- Includes
- Yes
- Style
- Modern
- Color
- White
Dimensions
- Width
- 24.4 in
- Depth
- 16.1 in
Description
Elegantly designed to enhance your kitchen decor, this 79-inch white pantry cabinet offers an abundance of storage space with three storage shelves, included drawers, and cabinets. Crafted from durable particle board in a modern style, this freestanding cabinet features a sleek rectangular shape that complements any interior. Ideal for organizing pantry essentials, dinnerware, or cookware, the cabinet's white color adds a touch of brightness to your home. With ample room for all your storage needs, this pantry cabinet combines functionality with contemporary design for a versatile storage solution in your living space. 79.2-inch H x 24.4-inch W x 16.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.