Shop HOMEROOTS
See all product information
Create Account
71in Black Wood Pantry Or Storage Closet
- Mfr # 477671
- Zoro # G723439153
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Number of Adjustable Shelves
4
Style
Modern
Width
23.6 in
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477671
- Zoro #
- G723439153
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Depth
- 11.8 in
Details
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 4
- Item
- Pantry Cabinets
- Style
- Modern
- Includes
- No
- Finish
- Matte
- Color
- Black
Description
Add functional storage to your space with this 71-inch black wood pantry or storage closet. Crafted from durable particle board, this modern-style pantry cabinet in a sleek black color adds a touch of sophistication to your home decor. Manufactured wood construction ensures longevity and strength, making it a reliable storage solution for your kitchen essentials. The ample storage space provides room for organizing your pantry items or household supplies, keeping your space tidy and clutter-free. Enhance your modern living space with this versatile pantry cabinet that seamlessly blends style and functionality. 70.8-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.