This item is Discontinued.

Omega Omega 203250W Spacious 5 Tiers Bookcase; White - 31.5 x 11.75 x 59.75 in. 203250W

Omega 203250W Spacious 5 Tiers Bookcase; White - 31.5 x 11.75 x 59.75 in. (Discontinued)

  • Mfr # 203250W
  • Zoro # G003688073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203250W
Zoro #
G003688073
UPC #
95285417001
Country of Origin
United States

Description

The Convenience Concepts Omega 5 Tier Bookcase is a great addition to any home office. Featuring 5 spacious shelves that allow plenty of space for anything from books to collectibles. The Omega bookcases easily fit with most decor so you can enjoy it for years to come.

Features
  • 5 Spacious Tiers
  • Easy Assembly
  • Will Complement any Existing Furnishings
  • Will Provide Years of Enjoyment
Specifications
  • Color: White
  • Dimension: 59.75" H x 11.75" W x 31.5" L
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.