This item is Discontinued.

Omega Omega 203270W 3 Tier Corner Bookcase; White - 12 x 12 x 38.5 in. 203270W

Omega 203270W 3 Tier Corner Bookcase; White - 12 x 12 x 38.5 in. (Discontinued)

  • Mfr # 203270W
  • Zoro # G503688115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203270W
Zoro #
G503688115
UPC #
95285417025
Country of Origin
United States

Description

Add both function and style to an otherwise unused corner with the Omega 3 Tier Corner Bookcase. Featuring an open space that provides 3 spacious shelves for decorations collections art and books. This piece can transform any space into something truly beautiful. Surely will provide years of enjoyment.

Features
  • Corner Design
  • 3 Shelves for Storage
  • Easy Assembly Tools Provided
Specifications
  • Color: White
  • Dimension: 38.5" H x 12" W x 12" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.