This item is Discontinued.

Omega Omega  Npe039E2960Muf8 0.309 In. X 1 In. X 96 In. Embossed Mouldings - Maple NPE039E2960MUF8

Omega Npe039E2960Muf8 0.309 In. X 1 In. X 96 In. Embossed Mouldings - Maple (Discontinued)

  • Mfr # NPE039E2960MUF8
  • Zoro # G703907061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPE039E2960MUF8
Zoro #
G703907061
UPC #
747925260132
Country of Origin
China

Description

This collection of solid wood embossed mouldings is elegant and versatile. Apply to crown or other mouldings, or use alone to accent furniture, shelf edges or doors. Moulding comes sanded and ready for use.
  • Picture frames.
  • Architectural moulding.
  • Crown moulding.
  • Trim moulding.
  • Exposed shelf edges.
  • Cabinet and residential doors.
  • Size: 0.309" T x 1" W x 96" L.
  • Color: Maple.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.