Shop OMEGA
See all product information
Create Account
Pin, Hollow, TypeE;J;T, Yellow, Constantan
- Mfr # HPC-CO-P
- Zoro # G723358447
product price:Â
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E, Type J, Type T
Product Type
Pin
Color
Yellow
Number of Sockets Included
20
For Wire Size - Minimum
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-CO-P
- Zoro #
- G723358447
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type E, Type J, Type T
- Product Type
- Pin
- Color
- Yellow
- Number of Sockets Included
- 20
- Item
- temperature probes and components-new
- Number of Pins Included
- 20
- Series
- HPC Series
- Temperature Rating - Maximum
- 200 Degrees C
- Body Material
- Copper
- Standards
- RoHS
- Contact Alloy Type
- Constantan
- Wire Color
- Yellow
Dimensions
- For Wire Size - Minimum
- 24 AWG
- For Wire Size - Maximum
- 20 AWG
Description
Pin, Hollow, TypeE;J;T,Yellow,Constantan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.