Pin, Solid, Type T, Red, Copper
- Mfr # MTC-CU-P
- Zoro # G823355766
product price:Â
$
58.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Number of Sockets Included
1
Product Type
Pin
Series
MTC Series
Number of Pins Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CU-P
- Zoro #
- G823355766
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Number of Sockets Included
- 1
- Product Type
- Pin
- Series
- MTC Series
- Number of Pins Included
- 1
- Temperature Rating - Maximum
- 200 Degrees C
- For Thermocouple Type
- Type T
- Item
- temperature probes and components-new
- Body Material
- Copper
- Standards
- RoHS
- Contact Alloy Type
- Copper
- Wire Color
- Red
Description
Pin, Solid, Type T, Red, Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.