Shop OMEGA
See all product information
Create Account
Pin, Type E; J; T, Yellow, Constantan
- Mfr # MTC-CO-P
- Zoro # G823358415
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E, Type J, Type T
Color
Yellow
Standards
RoHS
Series
MTC Series
Number of Sockets Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CO-P
- Zoro #
- G823358415
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type E, Type J, Type T
- Color
- Yellow
- Standards
- RoHS
- Series
- MTC Series
- Number of Sockets Included
- 1
- Contact Alloy Type
- Constantan
- Product Type
- Pin
- Body Material
- Copper
- Number of Pins Included
- 1
- Temperature Rating - Maximum
- 200 Degrees C
- Item
- temperature probes and components-new
- Wire Color
- Yellow
Description
Pin, Type E; J; T, Yellow, Constantan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.