Firefighting Thermal Imaging Camera (TIC

  • Mfr # FLIR K75 (2026)
  • Zoro # G324480646
product price: 
$
6,444.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Operating Temperature Degrees F
140 Degrees F
Auto Power Off
Yes
Standards
CE, CSA, EN, PSE 60950-1 IEC 62368, UL
Frame Rate
60 Hz
Data Transfer Type
Wired, Wireless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR K75 (2026)
Zoro #
G324480646
UPC #
845188035037
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
1 yr

Details

Maximum Operating Temperature Degrees F
140 Degrees F
Auto Power Off
Yes
Standards
CE, CSA, EN, PSE 60950-1 IEC 62368, UL
Frame Rate
60 Hz
Data Transfer Type
Wired, Wireless
Thermal Sensitivity
60 mK
Minimum Focus Distance
1 m
Battery Voltage
3.7V
Digital Display Screen Type
LCD with Backlight
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
USB, Wireless
Series
FLIR Kxx
Alert Type
Vibration
Portability
Handheld
Field of View
53 Degrees x 40 Degrees
Emissivity Adjustability
Fixed
Laser Sighting Type
No Laser Sighting
Lens Angles Included
53 Degrees
Minimum Temperature Measured Degrees C
-20 Degrees C
Display Resolution
640 x 480
Maximum Temperature Measured Degrees F
1,202 Degrees F
Accuracy Degrees F
+/-6.0% of Reading or +/-7.2 Degrees
Item
Firefighting Thermal Imaging Camera (TIC)
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
-4 Degrees F
Calibration Certificate Type
Certified
Accuracy Degrees C
+/-6.0% of Reading
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
650 Degrees C
Infrared Resolution
320 x 240
File Formats
JPEG, MPEG4
Temperature Alerts
High Temperature
Batteries Included
Yes
Includes
(2) Battery, Battery Charger, Carabiner Strap, Power Supply, Printed Documentation, Retractable Lanyard, 16 N (58 oz), USB Cable
Battery Run Time
4 hr

Description

Firefighting Thermal Imaging Camera (TIC), Temperature Alerts High Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Certified, Alert Type Vibration, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting Not Applicable, Minimum Emissivity Setting Not Applicable, Thermal Sensitivity 60 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews