Pin, Type T, Blue/Red/Violet, Copper
- Mfr # MTC-AU-P-A
- Zoro # G223356004
product price:Â
$
2.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Alloy Type
Copper
Color
Blue; Red; Violet
Series
MTC Series
Body Material
Copper
Number of Sockets Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-AU-P-A
- Zoro #
- G223356004
- UPC #
- -
- Country of Origin
- United States
- Contact Alloy Type
- Copper
- Color
- Blue; Red; Violet
- Series
- MTC Series
- Body Material
- Copper
- Number of Sockets Included
- 1
- Number of Pins Included
- 1
- Product Type
- Pin
- Standards
- RoHS
- Temperature Rating - Maximum
- 200 Degrees C
- For Thermocouple Type
- Type T
- Item
- Temperature Probe Connectors & Adapters
- Wire Color
- Blue; Red; Violet
Description
Pin, Type T, Blue/Red/Violet, Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.