Pulse Radar Level Transmitter, Flowline, Liquid, 1-1/2 " NPT Male, 3 mm Accuracy, 150 psi, 150 degC
- Mfr # LR15-0010-30
- Zoro # G124273158
product price:Â
$
5,795.99
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
- LR15-0010-30
- Zoro #
- G124273158
- UPC #
- -
- Country of Origin
- United States
Description
* Rugged 316L stainless steel antenna and process mount * Simple configuration via integral push button display module * 26 GHz. pulse radar is unaffected by vapor or condensation * 12, (30cm) dead band enables utilization of the entire tank
Restrictions
This item has been restricted from sale in the following states:
CA