Shop ACI

DifferTransmitter, MLP2, Plastic, 562" wc

  • Mfr # A/MLP2-020-W-U-A-C-0P
  • Zoro # G724937719

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Series
MLP2
Input Voltage
16 to 36 Vdc, 24 Vac
Process Connection Gender
Male
Overall Height
1.34 in
Process Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-020-W-U-A-C-0P
Zoro #
G724937719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.34 in
Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
4.21 in
Overall Width
2.08 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Series
MLP2
Input Voltage
16 to 36 Vdc, 24 Vac
Process Connection Gender
Male
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
1,004.7 in wc
Process Connection Type
Hose Barb
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Pressure Measurement - Maximum
20 in wc
Thermal Error
+/-0.056%
Electrical Connection
Screw Terminals
Overpressure
562 in wc
Number of Wires
3
Pressure Measurement - Minimum
0 in wc
Accuracy
+/-0.5%
Process Media Temperature - Minimum
32 Degrees F
Housing Material
Plastic
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Loop Resistance - Maximum
250 Ohm Max
Output Power
0 to 10VDC
Response Time
4 sec
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Brass

Description

Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 1,004.7 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.