DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-002-W-B-A-C-0P
  • Zoro # G924936925
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.21 in
Thermal Error
+/-0.056%
Loop Resistance - Maximum
250 Ohm Max
Accuracy
+/-0.5%
Process Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-002-W-B-A-C-0P
Zoro #
G924936925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.21 in
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Width
2.08 in
Overall Height
1.34 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Thermal Error
+/-0.056%
Loop Resistance - Maximum
250 Ohm Max
Accuracy
+/-0.5%
Process Connection Type
Hose Barb
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Output Power
0 to 10VDC
Process Media Temperature - Maximum
185 Degrees F
Series
MLP2
Burst Pressure
550 in wc
Process Media Temperature - Minimum
32 Degrees F
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Process Connection Gender
Male
Input Voltage
16 to 36 Vdc, 24 Vac
Housing Material
Plastic
Number of Wires
3
Electrical Connection
Screw Terminals
Response Time
4 sec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
-2 in wc
Overpressure
350 in wc
Fitting Material
Brass
Pressure Measurement - Maximum
2 in wc

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews