Shop OMEGA
See all product information
Create Account
RTD Probe, 72" L, 3-Wire, Copper;Nickel;PFA
- Mfr # RTD-NPT-72-E-1/4
- Zoro # G523354601
product price:Â
$
198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
72 in
Cable Material
Copper; Nickel; PFA
Resistance
100 ohm
Probe Sheath Material
304 Stainless Steel
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-NPT-72-E-1/4
- Zoro #
- G523354601
- UPC #
- -
- Country of Origin
- United States
- Cable Material
- Copper; Nickel; PFA
- Resistance
- 100 ohm
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 230 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 450 Degrees F
- Number of Wires
- 3-Wire
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -50 Degrees C
Dimensions
- Cable Length
- 72 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Copper; Nickel; PFA, Cable Length 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.