Shop ACI
See all product information
Create Account
RTD Probe, 3-Wire Wires
- Mfr # A/100-3W-R2
- Zoro # G924937434
product price:Â
$
36.19
/ea
Key Features
Manufacturer Warranty Length
5 yr
Resistance
100 ohm
Connector Type
Terminal Block
Process Mounting
Stick-On
Accuracy
+/-0.06%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-R2
- Zoro #
- G924937434
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Resistance
- 100 ohm
- Connector Type
- Terminal Block
- Process Mounting
- Stick-On
- Accuracy
- +/-0.06%
- Element Accuracy Class
- Class A
- Response Time
- 8 sec
- Minimum Temperature °C
- 1.5 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °F
- 35 Degrees F
- Number of Wires
- 3-Wire
- For Media Type
- Air
- Maximum Temperature (°C)
- 50 Degrees C
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.