Shop OMEGA
See all product information
Create Account
RTD Probe, 15 mm, 55.5 mm, 4 to 20mA
- Mfr # M12TX-PT100
- Zoro # G023361352
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Process Media Temperature Measurement - Maximum
500 Degrees C
Features
Programmable
Overall Height
15 mm
Output Power
4 to 20mA
Compensated Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12TX-PT100
- Zoro #
- G023361352
- UPC #
- -
- Country of Origin
- Italy
- Process Media Temperature Measurement - Maximum
- 500 Degrees C
- Features
- Programmable
- Output Power
- 4 to 20mA
- Compensated Temperature - Minimum
- 0 Degrees C
- Enclosure Material
- Thermoplastic
- Electrical Connection
- 4-Pin M12 Connector
- Operating Temperature - Minimum
- -40 Degrees C
- Input Voltage
- 8.5 to 32V DC
- Temperature Accuracy
- +/-0.2 Degrees C or +/-0.2%
- Standards
- CE, RoHS
- Operating Temperature - Maximum
- 80 Degrees C
- Process Connection Type
- NPT
- IP Rating
- IP65, IP67
- Series
- M12TX-PT100
- Item
- Long-Life & High-Accuracy RTD Probes
- Compensated Temperature - Maximum
- 150 Degrees C
- Process Media Temperature Measurement - Minimum
- -50 Degrees C
- Display Screen Type
- No Display
- Temperature Sensor
- 100 ohm RTD
Dimensions
- Overall Height
- 15 mm
- Overall Length
- 55.5 mm
- Process Connection Size
- 1/8 in
- Overall Diameter
- 15 mm
- Wire Rope Length
- 55.5 mm
- Length
- 55.5 mm
- Fits Chest Size
- Programmable
Description
Long-Life & High-Accuracy RTD Probes, Temperature Accuracy +/-0.2 Degrees C or +/-0.2 Percent, Overall Length 55.5 mm, IP Rating IP65, IP67, Series M12TX-PT100, Humidity Accuracy Not Applicable, Probe Length Not Applicable, Enclosure Material Thermoplastic, Features Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.