Shop OMEGA
See all product information
Create Account
Spade Lug, Type E; Type K, Constantan
- Mfr # SLCH-20
- Zoro # G423361662
product price:Â
$
77.85
/ea
Key Features
Series
SL Series
Includes Write-On Window
No Write-On Window Included
Body Material
Glass-Filled Nylon
Body Color
None
Contact Material
Constantan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLCH-20
- Zoro #
- G423361662
- UPC #
- -
- Country of Origin
- United States
- Series
- SL Series
- Includes Write-On Window
- No Write-On Window Included
- Body Material
- Glass-Filled Nylon
- Body Color
- None
- Contact Material
- Constantan
- Includes Clamp
- No Clamp Included
- Features
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
- For Sensor Technology
- Thermocouple
- Standards
- RoHS
- Product Type
- Spade Lug
- For Thermocouple Type
- Type E, Type K
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- For Wire Size - Maximum
- 16 AWG
- Overall Length
- 63/100 in
- Wire Rope Length
- 63/100 in
- Length
- 63/100 in
- Fits Chest Size
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Product Type Spade Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.