Standard Thermocouple Probes, 36" L
- Mfr # OS36SM-K-140F
- Zoro # G723355750
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
4X
IP Rating
IP66
Accuracy Degrees F
+/-1%
Distance To Spot Ratio
1:2
Emissivity Adjustability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS36SM-K-140F
- Zoro #
- G723355750
- UPC #
- -
- Country of Origin
- United States
- NEMA Enclosure Rating
- 4X
- IP Rating
- IP66
- Accuracy Degrees F
- +/-1%
- Distance To Spot Ratio
- 1:2
- Emissivity Adjustability
- Fixed
- Impedance
- 60 kiloohm
- Includes
- None
- Item
- Standard Thermocouple Probes
- Maximum Temperature Measured Degrees F
- 90 Degrees C
- Minimum Temperature Measured Degrees F
- 20 Degrees C
- Input Voltage
- None
- Response Time
- 150 msec
- Maximum Emissivity Setting
- 0.9
- Maximum Operating Temperature Degrees F
- 85 Degrees C
- Standards
- RoHS
- Minimum Emissivity Setting
- 0.90 Fixed
Dimensions
- Cable Length
- 36 in
- Manufacturer Warranty Length
- 1 yr
- Sensor Length
- 0.75 in
- Thread Size
- No Thread
Description
Standard Thermocouple Probes, Cable Length 36 in, Distance To Spot Ratio 1:2, Emissivity Adjustability Fixed, IP Rating IP66, Thread Size No Thread, Thread Type Not Applicable, Maximum Operating Temperature Degrees F 85 Degrees C, Minimum Emissivity Setting 0.90 Fixed, Impedance 60 kiloohm, Maximum Emissivity Setting 0.9, Maximum Temperature Measured Degrees F 90 Degrees C, Minimum Temperature Measured Degrees F 20 Degrees C, NEMA Enclosure Rating 4X, Repeatability Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.