Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 240 in, 4-Wire, PFA
- Mfr # HSRTD-3-100-A-240-E
- Zoro # G423360238
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
4-Wire
Manufacturer Warranty Length
1 yr
Maximum Temperature (°C)
250 Degrees C
Maximum Temperature (°F)
482 Degrees F
Cable Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSRTD-3-100-A-240-E
- Zoro #
- G423360238
- UPC #
- -
- Country of Origin
- United States
- Number of Wires
- 4-Wire
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°C)
- 250 Degrees C
- Maximum Temperature (°F)
- 482 Degrees F
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- -76 Degrees F
- Minimum Temperature °C
- -60 Degrees C
- Cable Material
- PFA
- For Media Type
- Air, Water
- Accuracy
- Class A
- Resistance
- 100 ohm
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 240 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 240 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.