This item is Discontinued.

No Product Image Available

Stands Jack 3Ton Hd (Discontinued)

  • Mfr # 32035
  • Zoro # G1083422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32035
Zoro #
G1083422
UPC #
-
Country of Origin
China

Details

Item
Stands Jack
Material
Steel
Type
Heavy-Duty Jack Stands
Features
Multi-Position Ductile Ratchet Bar; Counter-Weighted Pawl
Application
Heavy Duty
Lifting Capacity
3 Tons

Description

Stands Jack 3Ton Hd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.