Shop OMEGA
See all product information
Create Account
Std Jack, Type J, Blk, Constantan; Iron
- Mfr # NHX-J-F
- Zoro # G523356216
product price:Â
$
29.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Combination Phillips/Slot Screws, One-Piece Body Design With Cover
Overall Length
1 1/2 in
For Sensor Technology
Thermocouple
Product Type
Jack
Temperature Fahrenheit - Maximum
650 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHX-J-F
- Zoro #
- G523356216
- UPC #
- -
- Country of Origin
- United States
- Features
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
- For Sensor Technology
- Thermocouple
- Product Type
- Jack
- Temperature Fahrenheit - Maximum
- 650 Degrees C
- Contact Material
- Constantan, Iron
- Body Color
- Black
- Series
- NHX Series
- Includes Clamp
- No Clamp Included
- For Thermocouple Type
- Type J
- Item
- Temperature Probe Connectors & Adapters
- Connection Type
- Standard Jack
- Includes Write-On Window
- No Write-On Window Included
- Standards
- RoHS
- Body Material
- Alumina Ceramic
Dimensions
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Fits Chest Size
- Combination Phillips/Slot Screws, One-Piece Body Design With Cover
Description
Temperature Probe Connectors & Adapters, Body Material Alumina Ceramic, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.