Shop OMEGA
See all product information
Create Account
Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # SPJ-K-F
- Zoro # G223355595
product price:Â
$
13.59
/ea
Key Features
Contact Material
Alumel, Chromel
Features
Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Body Material
Glass-Filled Nylon
Includes Clamp
No Clamp Included
For Wire Size - Maximum
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPJ-K-F
- Zoro #
- G223355595
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Alumel, Chromel
- Features
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
- Body Material
- Glass-Filled Nylon
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Body Color
- Yellow
- For Thermocouple Type
- Type K
- Series
- SPJ Series
- Connection Type
- Standard Jack
- Item
- Temperature Probe Connectors & Adapters
- Standards
- RoHS
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- Product Type
- Panel Jack
- Includes Write-On Window
- No Write-On Window Included
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.