Std Jack, Type T, Constantan; Copper
- Mfr # SPJ-T-F
- Zoro # G723358195
product price:Â
$
13.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Constantan, Copper
For Wire Size - Maximum
14 AWG
Features
Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Temperature Fahrenheit - Maximum
220 Degrees C
Product Type
Panel Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPJ-T-F
- Zoro #
- G723358195
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Copper
- Features
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- Product Type
- Panel Jack
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Includes Write-On Window
- No Write-On Window Included
- For Thermocouple Type
- Type T
- Standards
- RoHS
- Body Material
- Glass-Filled Nylon
- Includes Clamp
- No Clamp Included
- Connection Type
- Standard Jack
- Body Color
- Blue
- Series
- SPJ Series
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Combination Phillips/Slot Screws, Interlocking, No Installation Tools Needed, Wire Divider
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.