Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10L-3-100-1/8-2
- Zoro # G423353773
product price:Â
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air, Water
Probe Length
2 in
Resistance
100 ohm
Accuracy
Class A
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10L-3-100-1/8-2
- Zoro #
- G423353773
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Resistance
- 100 ohm
- Accuracy
- Class A
- Minimum Temperature °C
- -50 Degrees C
- Maximum Temperature (°F)
- 482 Degrees F
- Element Accuracy Class
- Class A
- Item
- Long-Life & High-Accuracy RTD Probes
- Response Time
- 2.4 sec
- Cable Material
- PFA
- Probe Sheath Material
- 316 Stainless Steel
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature (°C)
- 250 Degrees C
- Number of Wires
- 3-Wire
Dimensions
- Probe Length
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.