Shop OMEGA
See all product information
Create Account
Std Jack, Type U, Wht, Copper
- Mfr # OTP-U-F
- Zoro # G323361311
product price:Â
$
23.29
/ea
Key Features
For Thermocouple Type
Type U
Temperature Fahrenheit - Maximum
180 Degrees C
Includes Write-On Window
No Write-On Window Included
Standards
RoHS
Overall Length
1 31/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTP-U-F
- Zoro #
- G323361311
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type U
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Includes Write-On Window
- No Write-On Window Included
- Standards
- RoHS
- Body Color
- White
- For Sensor Technology
- RTD, Thermocouple
- Connection Type
- Standard Jack
- Product Type
- Jack
- Series
- OTP Series
- Features
- Combination Phillips/Slot Screws, High-Impact Construction
- Includes Clamp
- No Clamp Included
- Item
- Temperature Probe Connectors & Adapters
- For RTD Number of Wires
- 3-Wire
- Body Material
- Glass-Filled Nylon
- Contact Material
- Copper
Dimensions
- Overall Length
- 1 31/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 31/100 in
- Length
- 1 31/100 in
- Fits Chest Size
- Combination Phillips/Slot Screws, High-Impact Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.