Hi-Acc RTD Probe, 4-Wire
- Mfr # PR-21B-3-100-A-1/4-0600-M12-1
- Zoro # G423356873
product price:Â
$
216.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Element Accuracy Class
Class A
Probe Sheath Material
316L Stainless Steel
Resistance
100 ohm
Number of Wires
4-Wire
Accuracy
+/-0.15 Degrees C at 0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-21B-3-100-A-1/4-0600-M12-1
- Zoro #
- G423356873
- UPC #
- -
- Country of Origin
- United States
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 316L Stainless Steel
- Resistance
- 100 ohm
- Number of Wires
- 4-Wire
- Accuracy
- +/-0.15 Degrees C at 0 Degrees C
- Maximum Temperature (°C)
- 250 Degrees C
- For Media Type
- Air, Water
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 482 Degrees F
- Response Time
- 3.5 sec
- Minimum Temperature °F
- -58 Degrees F
- Minimum Temperature °C
- -50 Degrees C
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 6 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.