Shop OMEGA
See all product information
Create Account
Std Jack, Type U, Wht, Copper
- Mfr # TPJ-U-F
- Zoro # G023357867
product price:Â
$
19.99
/ea
Key Features
Features
Combo Phillips/Slot Screws, Interlocking, No Installation Tools Required, Reusable
Overall Length
2 19/100 in
Body Material
Glass-Filled Nylon
Includes Clamp
No Clamp Included
Connection Type
Standard Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPJ-U-F
- Zoro #
- G023357867
- UPC #
- -
- Country of Origin
- United States
- Features
- Combo Phillips/Slot Screws, Interlocking, No Installation Tools Required, Reusable
- Body Material
- Glass-Filled Nylon
- Includes Clamp
- No Clamp Included
- Connection Type
- Standard Jack
- Includes Write-On Window
- No Write-On Window Included
- Product Type
- Panel Jack
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Contact Material
- Copper
- For Sensor Technology
- RTD, Thermocouple
- Body Color
- White
- Series
- TPJ Series
- For Thermocouple Type
- Type U
- Grounded/Ungrounded
- Grounded
- Temperature Fahrenheit - Maximum
- 180 Degrees C
Dimensions
- Overall Length
- 2 19/100 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 2 19/100 in
- Length
- 2 19/100 in
- Fits Chest Size
- Combo Phillips/Slot Screws, Interlocking, No Installation Tools Required, Reusable
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Panel Jack, Grounded/Ungrounded Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.