Std Plug, Type J, Blk, Constantan; Iron
- Mfr # OST-J-M
- Zoro # G923356649
product price:Â
$
9.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Constantan, Iron
Includes Clamp
No Clamp Included
Series
OST Series
For Sensor Technology
Thermocouple
Temperature Fahrenheit - Maximum
180 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OST-J-M
- Zoro #
- G923356649
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Iron
- Includes Clamp
- No Clamp Included
- Series
- OST Series
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- For Thermocouple Type
- Type J
- Includes Write-On Window
- No Write-On Window Included
- Body Color
- Black
- Number of Pins
- 2
- Connection Type
- Standard Plug
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Product Type
- Plug
Description
Temperature Probe Connectors & Adapters, Contact Material Constantan, Iron, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.