Shop OMEGA
See all product information
Create Account
Std Plug, Type K, Yel, Alumel; Chromel
- Mfr # OST-K-M
- Zoro # G023358161
product price:Â
$
9.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Fahrenheit - Maximum
180 Degrees C
Product Type
Plug
Series
OST Series
Standards
RoHS
Body Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OST-K-M
- Zoro #
- G023358161
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Product Type
- Plug
- Series
- OST Series
- Standards
- RoHS
- Body Color
- Yellow
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Connection Type
- Standard Plug
- For Thermocouple Type
- Type K
- Includes Write-On Window
- No Write-On Window Included
- Contact Material
- Alumel, Chromel
- Number of Pins
- 2
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.