Tethered Float Switches

  • Mfr # LV611-P
  • Zoro # G324480363
product price: 
$
82.49
/ea

Key Features

On Point
80% of Cable Lenth
Standards
CE, RoHS
Cord Length
1 1/2 ft
Series
LV600
Off Point
Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV611-P
Zoro #
G324480363
UPC #
-
Country of Origin
Italy

Dimensions

Cord Length
1 1/2 ft
Tether Length - Minimum
1 1/2 ft
Tether Length - Maximum
1 1/2 ft
Float Length
2 1/4 in
Float Diameter
2 in
Manufacturers Warranty Length
1 yr

Details

On Point
80% of Cable Lenth
Standards
CE, RoHS
Series
LV600
Off Point
Vertical
Electrical Connection
3-Conductor Wire Leads
Float Material
PVC
Running Current - Maximum
15 A
Starting Current - Maximum
15 A
Number of Floats
1
Actuation Method
Mechanically-Activated
Minimum Media Specific Gravity
0.62
Switch Duty
Pump Duty
Liquid Temperature - Maximum
122 Degrees F
Electric Load Current - Minimum
0
Item
Float Switch
Switch Type
Tether Float
Contact Form
Normally Open or Normally Closed
Intrinsic Safety
Not Specified Intrinsically Safe
Electric Load Current - Maximum
15 A @ 250V AC
Rated Voltage
250V AC

Description

Float Switch

Ratings & reviews