Shop OMEGA

Tethered Float Switches

  • Mfr # LV613-N
  • Zoro # G924480374

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Tether Length - Minimum
45 ft
Series
LV600
Rated Voltage
250V AC
Minimum Media Specific Gravity
0.62
Number of Floats
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV613-N
Zoro #
G924480374
UPC #
-
Country of Origin
Italy

Dimensions

Tether Length - Minimum
45 ft
Cord Length
45 ft
Tether Length - Maximum
45 ft
Manufacturers Warranty Length
1 yr
Float Length
2 1/4 in
Float Diameter
2 in

Details

Series
LV600
Rated Voltage
250V AC
Minimum Media Specific Gravity
0.62
Number of Floats
1
Intrinsic Safety
Not Specified Intrinsically Safe
Contact Form
Normally Open or Normally Closed
Switch Type
Tether Float
Electrical Connection
3-Conductor Wire Leads
Starting Current - Maximum
15 A
Running Current - Maximum
15 A
Off Point
Vertical
Item
Float Switch
Float Material
Neoprene
Electric Load Current - Maximum
15 A @ 250V AC
Liquid Temperature - Maximum
122 Degrees F
Electric Load Current - Minimum
0
Switch Duty
Pump Duty
Standards
CE, RoHS
On Point
80% of Cable Lenth
Actuation Method
Mechanically-Activated

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.